Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Return, PK5, 7243-3C-PK

  • Mfr # 7243-3C-PK

  • Zoro # G702141411


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7243-3C-PK
Zoro #
G702141411
UPC #
888434584767
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Average Outdoor Durability
8 to 10 yr
Printed Language
English
UV Resistant
No
Fits Pipe O.D.
3/4 in and Smaller
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
1/4 in
Abrasion Resistant
Yes
ISO 14726
No
Maximum Pipe O.D.
3/4 in
Chemical Resistant
Yes
Adhesive Material
Acrylic
Humidity Resistant
No
Legend Text Color
White
Water Resistant
Yes
Glow In The Dark
No
Finish
Glossy
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Return
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Number of Pipe Markers
3
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Return, Legend Text Color White, Character Height 1/2 in, Background Color Red, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.