Zoro Homepage

Pipe Marker, Adhesive, White, Sewer, PK5, 7259-3C-PK

  • Mfr # 7259-3C-PK

  • Zoro # G302140111


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7259-3C-PK
Zoro #
G302140111
UPC #
888434585641
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Printed Language
English
Fits Pipe O.D.
3/4 in and Smaller
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Water Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Glow In The Dark
No
Pipe Marker Legend
Sewer
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Adhesive Material
Acrylic
Weather Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
1/4 in
Finish
Glossy
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Legend Text Color
White
Maximum Pipe O.D.
3/4 in
Humidity Resistant
No
Number of Pipe Markers
3
ISO 14726
No
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sewer, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.