Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Spare, PK5

  • Mfr # 91968-PK

  • Zoro # G402140660


product price: $14.69
/pk 5, $2.94/ea

Key Features

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91968-PK
Zoro #
G402140660
UPC #
888434583814
Country of Origin
United States

Dimensions

Width
2 1/4 in
Thickness
0.004 in
Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Humidity Resistant
No
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
28
Pipe Marker Legend
Spare
Water Resistant
Yes
Weather Resistant
Yes
Legend Text Color
White
Finish
Glossy
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Minimum Pipe O.D.
1/4 in
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Material
Vinyl
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Application Temperature
0 Degrees F
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Spare, Legend Text Color White, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.