Zoro Homepage

Pipe Marker, Adhesive, White, Supply, PK5, 7281-4-PK

  • Mfr # 7281-4-PK

  • Zoro # G102594480


product price: $11.39
/pk 5, $2.28/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7281-4-PK
Zoro #
G102594480
UPC #
888434585504
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Pipe Marker Legend
Supply
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
UV Resistant
No
Legend Text Color
White
Finish
Glossy
Adhesive Material
Acrylic
ISO 14726
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
4
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Minimum Pipe O.D.
3/4 in
Water Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Adhesive Style
Permanent
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 to 2 3/8 in
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.