Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Supply, PK5, 7282-1-PK

  • Mfr # 7282-1-PK

  • Zoro # G502594394


product price: $11.15
/pk 5, $2.23/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
With or Without Arrows
Without
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7282-1-PK
Zoro #
G502594394
UPC #
888434584736
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Legend Text Color
White
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Maximum Pipe O.D.
7 7/8 in
Adhesive Material
Acrylic
Water Resistant
Yes
Pipe Marker Package Type
Card
Printed Language
English
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Supply
UV Resistant
No
Number of Pipe Markers
1
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
Glow In The Dark
No
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.