Zoro Homepage

Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-1-PK

  • Mfr # 7292-1-PK

  • Zoro # G502594448


product price: $11.69
/pk 5, $2.34/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7292-1-PK
Zoro #
G502594448
UPC #
888434568705
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Chemical Resistant
Yes
Water Resistant
No
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Number of Pipe Markers
1
Glow In The Dark
No
Finish
Glossy
Pipe Marker Legend
Vacuum
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Material
Vinyl
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Protective Coating
No Protective Coating
UV Resistant
No
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.