Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-1HV-PK

  • Mfr # 7292-1HV-PK

  • Zoro # G602140668


product price: $20.25
/pk 5, $4.05/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7292-1HV-PK
Zoro #
G602140668
UPC #
888434568040
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Weather Resistant
Yes
Glow In The Dark
No
Printed Language
English
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
8 in
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Number of Pipe Markers
1
Legend Text Color
White
Average Outdoor Durability
8 to 10 yr
UV Resistant
No
Pipe Marker Package Type
Card
Fits Pipe O.D.
8 in and Larger
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Humidity Resistant
No
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Vacuum
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Water Resistant
No
Abrasion Resistant
Yes
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.