Zoro Homepage

Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-3C-PK

  • Mfr # 7292-3C-PK

  • Zoro # G202141348


product price: $12.45
/pk 5, $2.49/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7292-3C-PK
Zoro #
G202141348
UPC #
888434568767
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend Text Color
White
Pipe Marker Legend
Vacuum
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Finish
Glossy
Water Resistant
No
Pipe Marker Package Type
Card
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Number of Pipe Markers
3
Fits Pipe O.D.
3/4 in and Smaller
Minimum Application Temperature
0 Degrees F
ISO 14726
No
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Protective Coating
No Protective Coating
UV Resistant
No
Average Outdoor Durability
8 to 10 yr
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
3/4 in
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Green, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.