Zoro Homepage

Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK

  • Mfr # 7292-4-PK

  • Zoro # G902594741


product price: $11.39
/pk 5, $2.28/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7292-4-PK
Zoro #
G902594741
UPC #
888434565995
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
3/4 in
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 to 2 3/8 in
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Glow In The Dark
No
ISO 14726
No
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Vacuum
Water Resistant
No
Weather Resistant
Yes
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
UV Resistant
No
Legend Text Color
White
Number of Pipe Markers
4
Humidity Resistant
No
Protective Coating
No Protective Coating
Minimum Application Temperature
0 Degrees F
Maximum Pipe O.D.
2 3/8 in
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vacuum, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.