Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Vent, PK5, 109849-PK

  • Mfr # 109849-PK

  • Zoro # G402140677


product price: $13.45
/pk 5, $2.69/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109849-PK
Zoro #
G402140677
UPC #
888434568026
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Water Resistant
No
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Fits Pipe O.D.
3/4 in and Smaller
Number of Pipe Markers
28
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Pipe Marker Legend
Vent
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Printed Language
English
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Style
Permanent
Average Outdoor Durability
8 to 10 yr
Abrasion Resistant
Yes
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Finish
Glossy
Pipe Marker Package Type
Card
Weather Resistant
Yes
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.