Zoro Homepage

Pipe Marker, Adhesive, White, Vent, PK5, 7296-4-PK

  • Mfr # 7296-4-PK

  • Zoro # G602594683


product price: $11.59
/pk 5, $2.32/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7296-4-PK
Zoro #
G602594683
UPC #
888434565988
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Pipe Marker Package Type
Card
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
Water Resistant
No
Glow In The Dark
No
Printed Language
English
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Adhesive Material
Acrylic
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
3/4 in
Humidity Resistant
No
Weather Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Legend Text Color
White
Finish
Glossy
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Legend
Vent
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
UV Resistant
No
Pipe Marker Material
Vinyl
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.