Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Vent, PK5, 91979-PK

  • Mfr # 91979-PK

  • Zoro # G702141084


product price: $13.45
/pk 5, $2.69/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91979-PK
Zoro #
G702141084
UPC #
888434567418
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
3/4 in
Legend Text Color
White
Adhesive Style
Permanent
ISO 14726
No
Weather Resistant
Yes
Fits Pipe O.D.
3/4 in and Smaller
Printed Language
English
Water Resistant
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
UV Resistant
No
Finish
Glossy
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Vent
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Number of Pipe Markers
28
Glow In The Dark
No
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Vent, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.