Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Adhesive, White, Waste, PK5, 7299-1-PK

  • Mfr # 7299-1-PK

  • Zoro # G702141022


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7299-1-PK
Zoro #
G702141022
UPC #
888434574195
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Protective Coating
No Protective Coating
Glow In The Dark
No
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Pipe Marker Legend
Waste
Printed Language
English
Adhesive Material
Acrylic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Pipe Marker Package Type
Card
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
7 7/8 in
Abrasion Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Legend Text Color
White
Chemical Resistant
Yes
UV Resistant
No
Water Resistant
No
ISO 14726
No
Average Outdoor Durability
8 to 10 yr

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Waste, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Green, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.