Zoro Homepage

Pipe Marker, Adhesive, Yellow, PK5

  • Mfr # 83505-PK

  • Zoro # G101915903


product price: $13.35
/pk 5, $2.67/ea

Key Features

Thickness
0.004 in
Standards
ANSI/ASME A13.1
Background Color
Yellow
With or Without Arrows
With
Maximum Pipe O.D.
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83505-PK
Zoro #
G101915903
UPC #
888434571217
Country of Origin
United States

Dimensions

Thickness
0.004 in
Character Height
1/2 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Gas, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.