Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Air, 2 In.H

  • Mfr # 73861

  • Zoro # G4909956


product price: $35.29
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73861
Zoro #
G4909956
UPC #
754473738617
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Air
Material
Plastic
Legend Color
Blue
Legend Alpha Range
A to C
Operating Temp. Range
50 Degrees F
Markers per Card
25
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
ISO 14726
No
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
UV Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Package Type
Roll
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Pipe Marker Material
Coiled Plastic
Maximum Pipe O.D.
6 in
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Weather Resistant
No
Printed Language
English
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Number of Pipe Markers
25
NFPA 99, CGA C-9
No
Pipe Marker Legend
Air
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Abrasion Resistant
Yes
Legend Text Color
Blue

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air, Legend Text Color Blue, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.