Zoro Homepage

Pipe Marker, Air, Blue, 10 to 15 In

  • Mfr # 4002-H

  • Zoro # G0110677


product price: $21.59
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4002-H
Zoro #
G0110677
UPC #
754473403386
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Air
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Fits Pipe O.D.
10 to 15 in
Language
English
Marker Attachment Style
Strap-On
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Air
Chemical Resistant
Yes
ISO 14726
No
Abrasion Resistant
Yes
UV Resistant
No
Minimum Pipe O.D.
10 in
Humidity Resistant
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Weather Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Water Resistant
No
Printed Language
English
Glow In The Dark
No
Legend Text Color
White
Maximum Pipe O.D.
15 in
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.