Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Air, Green, 3/4 to 1-3/8 In

  • Mfr # 4001-A

  • Zoro # G0100712


product price: $4.69
/ea

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Roll Length
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4001-A
Zoro #
G0100712
UPC #
754473416003
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Length
11/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Air
Material
Plastic
Legend Color
White
Legend Alpha Range
A to C
Markers per Card
1
Fits Pipe O.D.
3/4 to 1 3/8 in
Flow Direction Arrow
Right
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Water Resistant
No
Glow In The Dark
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Humidity Resistant
No
UV Resistant
No
Protective Coating
No Protective Coating
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Printed Language
English
Pipe Marker Material
Plastic
Weather Resistant
No
Number of Pipe Markers
1
Pipe Marker Package Type
Each
Minimum Pipe O.D.
3/4 in
Maximum Service Temperature
140 Degrees F
Maximum Pipe O.D.
1 3/8 in
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Pipe Marker Legend
Air
Abrasion Resistant
Yes
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Air, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.