Zoro Homepage

Pipe Marker, Alum, Yel, 1-1/2 to 2-3/8 In

  • Mfr # 4004-B

  • Zoro # G2289555


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Width
7/8 in
Thickness
0.02 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Roll Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4004-B
Zoro #
G2289555
UPC #
754473482510
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Roll Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Alum
Material
Plastic
Legend Color
Black
Marker Attachment Style
Snap-On
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Fire Systems
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Maximum Service Temperature
140 Degrees F
Pipe Marker Material
Vinyl
Legend Text Color
Black
Weather Resistant
No
Printed Language
English
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Humidity Resistant
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Legend
Alum
ISO 14726
No
Water Resistant
No
Glow In The Dark
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Alum, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.