Zoro Homepage

Pipe Marker, Alum, Yellow, 15501

  • Mfr # 15501

  • Zoro # G5437661


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15501
Zoro #
G5437661
UPC #
754473155018
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Alum
Material
vinyl
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Left
Language
English
Pipe Marker Subject Matter
Fire Systems
Operating Temp. Range
-0.4 Degrees F
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
8 to 10 yr
Adhesive Pipe Marker Format
Roll Form, Continuous
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Package Type
Roll
ISO 14726
No
NFPA 99, CGA C-9
No
Legend Text Color
Black
Humidity Resistant
No
Chemical Resistant
Yes
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Number of Pipe Markers
30
ANSI/ASME A13.1
Yes
Printed Language
English
Adhesive Material
Acrylic
Water Resistant
No
Adhesive Style
Permanent
Maximum Pipe O.D.
6 in
Pipe Marker Legend
Alum
Weather Resistant
Yes
UV Resistant
No
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Finish
Glossy
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Alum, Legend Text Color Black, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.