Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Argon, Blue, 2-1/2 to 3-7/8 In

  • Mfr # 4162-C

  • Zoro # G0104097


product price: $13.25
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Roll Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4162-C
Zoro #
G0104097
UPC #
754473507633
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Legend
Argon
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Pipe Marker Subject Matter
Gases
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Language
English
Legend Alpha Range
A to C
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
ISO 14726
No
Maximum Pipe O.D.
3 7/8 in
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Glow In The Dark
No
Pipe Marker Legend
Argon
Protective Coating
No Protective Coating
Water Resistant
No
Weather Resistant
No
Number of Pipe Markers
1
Humidity Resistant
No
Minimum Pipe O.D.
2 1/2 in
UV Resistant
No
Printed Language
English
NFPA 99, CGA C-9
No
Pipe Marker Material
Plastic
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, Character Height 1 1/4 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.