Zoro Homepage

Pipe Marker, Argon, Brown, 4 to 6 In

  • Mfr # 4291-D

  • Zoro # G0105052


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4291-D
Zoro #
G0105052
UPC #
754473667115
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Length
2 13/16 in
Character Height
1 1/4 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Brown
Reflective
No
With or Without Arrows
With
Legend
Argon
Material
Plastic
Legend Color
White
Markers per Card
1
Operating Temp. Range
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Legend Alpha Range
A to C
Fits Pipe O.D.
4 to 6 in
Pipe Marker Subject Matter
Gases
Language
English
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
ISO 14726
No
Weather Resistant
No
Printed Language
English
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Pipe O.D.
4 in
ANSI/ASME A13.1
Yes
Humidity Resistant
No
Pipe Marker Legend
Argon
Protective Coating
No Protective Coating
Pipe Marker Package Type
Each
Glow In The Dark
No
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
6 in
Legend Text Color
White
Number of Pipe Markers
1
Water Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, Character Height 1 1/4 in, Background Color Brown, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.