Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Argon, Grn, 1-1/2 to 2-3/8 In

  • Mfr # 4006-B

  • Zoro # G0101674


product price: $6.79
/ea

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Roll Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-B
Zoro #
G0101674
UPC #
754473484927
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Character Height
3/4 in
Length
7/8 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Argon
Material
Plastic
Legend Color
White
Markers per Card
1
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Pipe Marker Subject Matter
Gases
Legend Alpha Range
A to C
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Pipe Marker Legend
Argon
Maximum Service Temperature
140 Degrees F
Minimum Pipe O.D.
1 1/2 in
Weather Resistant
No
Printed Language
English
NFPA 99, CGA C-9
No
Water Resistant
No
Legend Text Color
White
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Plastic
Number of Pipe Markers
1
Pipe Marker Mounting Style
Snap-On Pipe Marker
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
ANSI/ASME A13.1
Yes
Glow In The Dark
No
ISO 14726
No
Humidity Resistant
No
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.