Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Argon, Grn, 2-1/2 to 3-7/8 In

  • Mfr # 4006-C

  • Zoro # G0104081


product price: $13.25
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Roll Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4006-C
Zoro #
G0104081
UPC #
754473484934
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Argon
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Pipe Marker Subject Matter
Gases
Legend Alpha Range
A to C
Language
English
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
ISO 14726
No
Pipe Marker Legend
Argon
Pipe Marker Mounting Style
Snap-On Pipe Marker
Chemical Resistant
Yes
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
UV Resistant
No
Weather Resistant
No
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
Water Resistant
No
Maximum Pipe O.D.
3 7/8 in
Number of Pipe Markers
1
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Argon, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.