Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Arrow, 1 In.H, 20487

  • Mfr # 20487

  • Zoro # G4909125


product price: $21.29
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20487
Zoro #
G4909125
UPC #
754473204877
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Length
1 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Arrow
Material
Plastic
Legend Color
black
Operating Temp. Range
50 Degrees F
Fits Pipe O.D.
1 1/2 to 2 in
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Flow Direction Arrow
Left/Right
Pipe Marker Subject Matter
Arrow Direction
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
25
Average Outdoor Durability
2 yr
Glow In The Dark
No
Water Resistant
No
Maximum Service Temperature
212 Degrees F
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Pipe Marker Legend
(Arrow)
Adhesive Style
Permanent
Adhesive Pipe Marker Format
Roll Form, Continuous
Weather Resistant
No
Printed Language
No Text
Pipe Marker Material
Vinyl
UV Resistant
No
Minimum Pipe O.D.
1 1/2 in
Maximum Pipe O.D.
2 in
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Number of Pipe Markers
25
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
Pipe Marker Package Type
Roll
Adhesive Material
Acrylic
Legend Text Color
Black
Minimum Application Temperature
50 Degrees F
Self-Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Background Color Yellow, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1 in, Width 8 in, Thickness 0.003 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.