Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Arrow, 1 In.H, 20490

  • Mfr # 20490

  • Zoro # G5440041


product price: $24.45
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
1 in
Standards
ANSI A13.1-2007
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20490
Zoro #
G5440041
UPC #
754473204907
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
1 in
Length
1 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
Reflective
No
With or Without Arrows
With
Legend
Arrow
Material
Plastic
Legend Color
White
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Flow Direction Arrow
Left/Right
Self-Adhesive
Yes
Fits Pipe O.D.
1 1/2 to 2 in
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Arrow Direction
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Maximum Service Temperature
212 Degrees F
Pipe Marker Legend
(Arrow)
Minimum Application Temperature
50 Degrees F
Pipe Marker Package Type
Roll
ISO 14726
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Minimum Pipe O.D.
1 1/2 in
Abrasion Resistant
Yes
Weather Resistant
No
Maximum Pipe O.D.
2 in
NFPA 99, CGA C-9
No
Number of Pipe Markers
25
ANSI/ASME A13.1
Yes
Pipe Marker Material
Vinyl
Water Resistant
No
UV Resistant
No
Legend Text Color
White
Protective Coating
No Protective Coating
Printed Language
No Text
Chemical Resistant
Yes
Adhesive Material
Acrylic
Adhesive Pipe Marker Format
Roll Form, Continuous
Glow In The Dark
No
Self-Adhesive Pipe Marker Format
Roll Form, Continuous

Description

Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Continuous, Length 1 in, Width 8 in, Thickness 0.003 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.