Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Arrow, 2 In.H, 73950

  • Mfr # 73950

  • Zoro # G5440032


product price: $33.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73950
Zoro #
G5440032
UPC #
754473739508
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Length
2 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Arrow
Material
Plastic
Legend Color
White
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Arrow Direction
Markers per Card
25
Flow Direction Arrow
Left/Right
Fits Pipe O.D.
2 1/2 to 6 in
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Operating Temp. Range
50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
2 yr
Pipe Marker Legend
(Arrow)
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Minimum Application Temperature
50 Degrees F
ANSI/ASME A13.1
Yes
Maximum Service Temperature
212 Degrees F
Protective Coating
No Protective Coating
Glow In The Dark
No
Humidity Resistant
No
Printed Language
No Text
Maximum Pipe O.D.
6 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Weather Resistant
No
Abrasion Resistant
Yes
Adhesive Style
Permanent
Number of Pipe Markers
25
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Package Type
Roll
Legend Text Color
White
UV Resistant
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Pipe Marker Material
Polyester
Self-Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length

Description

Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Blue, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Die-Cut to Length, Length 2 in, Width 12 in, Thickness 0.003 in, Roll Length Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.