Pipe Marker, Arrow, 2 In.H, 73951

  • Mfr # 73951

  • Zoro # G4910482


product price:  $33.99
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
73951
Zoro #
G4910482
UPC #
754473739515
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Length
2 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Arrow
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Arrow Direction
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Markers per Card
25
Legend Alpha Range
A to C
Fits Pipe O.D.
2 1/2 to 6 in
Flow Direction Arrow
Left/Right
Operating Temp. Range
50 Degrees F
Average Outdoor Durability
2 yr
UV Resistant
No
Water Resistant
No
Weather Resistant
No
Legend Text Color
White
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Adhesive Style
Permanent
Pipe Marker Legend
(Arrow)
Pipe Marker Material
Coiled Plastic
Glow In The Dark
No
Pipe Marker Package Type
Roll
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
6 in
Number of Pipe Markers
25
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Adhesive Material
Acrylic
Humidity Resistant
No
Printed Language
No Text
ISO 14726
No
Maximum Service Temperature
212 Degrees F
Self-Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length

Description

Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color White, Background Color Red, Pipe Marker Mounting Style Adhesive Pipe Marker, Self-Adhesive Pipe Marker Format Roll Form, Die-Cut to Length, Length 2 in, Width 12 in, Thickness 0.003 in, Roll Length Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.