Zoro Homepage

Pipe Marker, (Arrow Only), 4286-A

  • Mfr # 4286-A

  • Zoro # G2906106


product price: $4.99
/ea

Key Features

Thickness
0.02 in
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4286-A
Zoro #
G2906106
UPC #
754473526115
Country of Origin
United States

Dimensions

Thickness
0.02 in
Character Height
1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
(Arrow)
Material
Plastic
Legend Color
Black
Operating Temp. Range
-40 Degrees F
Marker Attachment Style
Snap-On
Flow Direction Arrow
Left/Right
Fits Pipe O.D.
3/4 to 1 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Arrow Direction
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Pipe Marker Material
Plastic
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
140 Degrees F
Pipe Marker Legend
(Arrow)
Weather Resistant
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Pipe O.D.
3/4 in
Glow In The Dark
No
Number of Pipe Markers
1
Maximum Pipe O.D.
1 3/8 in
ISO 14726
No
Humidity Resistant
No
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Printed Language
No Text
Protective Coating
No Protective Coating
UV Resistant
No
Water Resistant
No
Pipe Marker Package Type
Each

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend (Arrow), Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.