Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Asbestos Free, Bl, 8 In orGrtr

  • Mfr # 7017-1HV

  • Zoro # G0493096


product price: $3.50
/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7017-1HV
Zoro #
G0493096
UPC #
754473812188
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
24 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
Legend
Asbestos Free
Material
vinyl
Legend Color
White
Operating Temp. Range
-0.4 Degrees F
Markers per Card
1
Fits Pipe O.D.
8 in and Larger
Language
English
Legend Alpha Range
A to C
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Weather Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Legend
Asbestos Free
Legend Text Color
White
Water Resistant
No
Number of Pipe Markers
1
Finish
Glossy
Abrasion Resistant
Yes
UV Resistant
No
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Card
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Glow In The Dark
No
Adhesive Material
Acrylic
Adhesive Style
Permanent
Chemical Resistant
Yes
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free, Legend Text Color White, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.