Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Asbestos Free, Blue, 15502

  • Mfr # 15502

  • Zoro # G5437686


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Thickness
0.004 in
Height
12 in
Standards
ANSI/ASME A13.1-2015
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15502
Zoro #
G5437686
UPC #
754473155025
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.004 in
Height
12 in
Roll Length
360 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI/ASME A13.1-2015
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Asbestos Free
Material
vinyl
Legend Color
White
Marker Attachment Style
Self-Adhesive
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Pipe Marker Subject Matter
Air & Ducts
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 6 in
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
UV Resistant
No
Adhesive Style
Permanent
Pipe Marker Legend
Asbestos Free
Glow In The Dark
No
Pipe Marker Package Type
Roll
Pipe Marker Mounting Style
Adhesive Pipe Marker
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Finish
Glossy
Maximum Pipe O.D.
6 in
Minimum Application Temperature
0 Degrees F
Weather Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
30
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
ISO 14726
No
Adhesive Pipe Marker Format
Roll Form, Continuous
Adhesive Material
Acrylic
Printed Language
English

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free, Legend Text Color White, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.