Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Asbestos Free Insulation, 73862

  • Mfr # 73862

  • Zoro # G5439262


product price: $33.75
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73862
Zoro #
G5439262
UPC #
754473738624
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Asbestos Free Insulation
Material
Plastic
Legend Color
Blue
Language
English
Fits Pipe O.D.
2 1/2 to 6 in
Pipe Marker Subject Matter
Air & Ducts
Markers per Card
25
Legend Alpha Range
A to C
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
50 Degrees F
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Average Outdoor Durability
2 yr
Glow In The Dark
No
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
UV Resistant
No
Minimum Application Temperature
50 Degrees F
Pipe Marker Legend
Asbestos Free Insulation
Weather Resistant
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
25
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
Chemical Resistant
Yes
Water Resistant
No
Legend Text Color
Blue
Pipe Marker Package Type
Roll
Printed Language
English
Maximum Pipe O.D.
6 in
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Maximum Service Temperature
212 Degrees F
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free Insulation, Legend Text Color Blue, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.