Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Asbestos Free Insulation, PK5, 7018-1HV-PK

  • Mfr # 7018-1HV-PK

  • Zoro # G702141466


product price: $19.79
/pk 5, $3.96/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018-1HV-PK
Zoro #
G702141466
UPC #
888434568873
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
Without
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Weather Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Package Type
Card
Finish
Glossy
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Adhesive Material
Acrylic
Glow In The Dark
No
Fits Pipe O.D.
8 in and Larger
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Adhesive Style
Permanent
Pipe Marker Material
Vinyl
Pipe Marker Legend
Asbestos Free Insulation
Humidity Resistant
No
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Water Resistant
No
Minimum Pipe O.D.
8 in
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free Insulation, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.