Zoro Homepage

Pipe Marker, Asbestos Free Insulation, PK5, 7018-3C-PK

  • Mfr # 7018-3C-PK

  • Zoro # G402141247


product price: $10.49
/pk 5, $2.10/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018-3C-PK
Zoro #
G402141247
UPC #
888434568200
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
With
Reflective
No
Maximum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
3
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Finish
Glossy
Legend Text Color
White
ISO 14726
No
UV Resistant
No
Pipe Marker Material
Vinyl
Water Resistant
No
Humidity Resistant
No
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Printed Language
English
Adhesive Material
Acrylic
Chemical Resistant
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Fits Pipe O.D.
3/4 in and Smaller
Glow In The Dark
No
Pipe Marker Package Type
Card
Pipe Marker Legend
Asbestos Free Insulation
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free Insulation, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Blue, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.