Zoro Homepage

Pipe Marker, Asbestos Free Insulation, PK5, 7018-4-PK

  • Mfr # 7018-4-PK

  • Zoro # G502140850


product price: $11.45
/pk 5, $2.29/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7018-4-PK
Zoro #
G502140850
UPC #
888434566046
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
With or Without Arrows
Without
Reflective
No
NFPA 99, CGA C-9
No
Humidity Resistant
No
Finish
Glossy
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
4
Abrasion Resistant
Yes
Glow In The Dark
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Water Resistant
No
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Legend
Asbestos Free Insulation
Fits Pipe O.D.
3/4 to 2 3/8 in
ISO 14726
No
Printed Language
English
Pipe Marker Material
Vinyl
Maximum Pipe O.D.
2 3/8 in
UV Resistant
No
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Free Insulation, Legend Text Color White, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Blue, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.