Zoro Homepage

Pipe Marker, Asbestos Insulation, PK5, 7019-1HV-PK

  • Mfr # 7019-1HV-PK

  • Zoro # G802140840


product price: $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7019-1HV-PK
Zoro #
G802140840
UPC #
888434566275
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Package Type
Card
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
0 Degrees F
Humidity Resistant
No
Adhesive Style
Permanent
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Legend Text Color
Black
UV Resistant
No
Pipe Marker Legend
Asbestos Insulation
NFPA 99, CGA C-9
No
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Protective Coating
No Protective Coating
Glow In The Dark
No
Finish
Glossy
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Printed Language
English
ISO 14726
No
Adhesive Material
Acrylic
Fits Pipe O.D.
8 in and Larger
Number of Pipe Markers
1
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Material
Vinyl

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Asbestos Insulation, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.