Zoro Homepage

Pipe Marker, Black, Acid Waste, PK5, 108455-PK

  • Mfr # 108455-PK

  • Zoro # G402140356


product price: $13.45
/pk 5, $2.69/ea

Key Features

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Standards
ANSI A13.1-2007
Roll Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108455-PK
Zoro #
G402140356
UPC #
888434565544
Country of Origin
United States

Dimensions

Width
1 1/4 in
Thickness
0.004 in
Height
1/2 in
Roll Length
1/2 in
Roll Width
1 1/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Vinyl
Fits Pipe O.D.
3/4 in and Smaller
Maximum Pipe O.D.
3/4 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Mounting Style
Adhesive Pipe Marker
Humidity Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
Black
UV Resistant
No
ISO 14726
No
Chemical Resistant
Yes
Adhesive Material
Acrylic
Printed Language
English
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Number of Pipe Markers
28
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Acid Waste
Pipe Marker Package Type
Card
Glow In The Dark
No
Adhesive Style
Permanent
Water Resistant
No
Weather Resistant
Yes
Finish
Glossy

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.