Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Acid Waste, PK5, 7004-1-PK

  • Mfr # 7004-1-PK

  • Zoro # G002140442


product price: $10.29
/pk 5, $2.06/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7004-1-PK
Zoro #
G002140442
UPC #
888434565261
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Acid Waste
Minimum Application Temperature
0 Degrees F
UV Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Average Outdoor Durability
8 to 10 yr
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Legend Text Color
Black
Water Resistant
No
Adhesive Style
Permanent
Fits Pipe O.D.
2 1/2 to 7 7/8 in
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Finish
Glossy
Number of Pipe Markers
1
ISO 14726
No
Pipe Marker Package Type
Card
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Printed Language
English
Adhesive Material
Acrylic
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.