Pipe Marker, Black, Acid Waste, PK5, 7004-1HV-PK

  • Mfr # 7004-1HV-PK

  • Zoro # G502140126


product price: $19.99
/pk 5, $4.00/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7004-1HV-PK
Zoro #
G502140126
UPC #
888434564721
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
ISO 14726
No
Chemical Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Style
Permanent
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Humidity Resistant
No
Printed Language
English
Legend Text Color
Black
Weather Resistant
Yes
Minimum Pipe O.D.
8 in
Pipe Marker Legend
Acid Waste
Finish
Glossy
Water Resistant
No
Adhesive Material
Acrylic
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Fits Pipe O.D.
8 in and Larger
Pipe Marker Package Type
Card
Protective Coating
No Protective Coating
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Number of Pipe Markers
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.