Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Acid Waste, PK5, 7320-1-PK

  • Mfr # 7320-1-PK

  • Zoro # G802140529


product price: $10.29
/pk 5, $2.06/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320-1-PK
Zoro #
G802140529
UPC #
888434565278
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
Without
Pipe Marker Material
Vinyl
Maximum Service Temperature
180 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
0 Degrees F
Adhesive Material
Acrylic
Number of Pipe Markers
1
Pipe Marker Legend
Acid Waste
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Minimum Pipe O.D.
2 1/2 in
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
Weather Resistant
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
Average Outdoor Durability
8 to 10 yr
Glow In The Dark
No
Humidity Resistant
No
Chemical Resistant
Yes
Finish
Glossy
UV Resistant
No
Abrasion Resistant
Yes
Legend Text Color
Black
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.