Zoro Homepage

Pipe Marker, Black, Acid Waste, PK5, 7320-3C-PK

  • Mfr # 7320-3C-PK

  • Zoro # G902140481


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320-3C-PK
Zoro #
G902140481
UPC #
888434565025
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
With
Reflective
No
Glow In The Dark
No
Chemical Resistant
Yes
Pipe Marker Material
Vinyl
ISO 14726
No
Average Outdoor Durability
8 to 10 yr
Fits Pipe O.D.
3/4 in and Smaller
Maximum Pipe O.D.
3/4 in
Number of Pipe Markers
3
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
180 Degrees F
Pipe Marker Legend
Acid Waste
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Adhesive Material
Acrylic
Humidity Resistant
No
Pipe Marker Package Type
Card
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Adhesive Pipe Marker Format
Die-Cut on Cards
Printed Language
English
Legend Text Color
Black
Weather Resistant
Yes
Water Resistant
No
Finish
Glossy
UV Resistant
No
Minimum Application Temperature
0 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.