Zoro Homepage

Pipe Marker, Black, Acid Waste, PK5, 7320-4-PK

  • Mfr # 7320-4-PK

  • Zoro # G702140414


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7320-4-PK
Zoro #
G702140414
UPC #
888434564950
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
With or Without Arrows
Without
Reflective
No
ISO 14726
No
Abrasion Resistant
Yes
Water Resistant
No
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Package Type
Card
Maximum Pipe O.D.
2 3/8 in
Fits Pipe O.D.
3/4 to 2 3/8 in
Chemical Resistant
Yes
Humidity Resistant
No
Number of Pipe Markers
4
Pipe Marker Material
Vinyl
Average Outdoor Durability
8 to 10 yr
Pipe Marker Legend
Acid Waste
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Adhesive Material
Acrylic
Printed Language
English
Finish
Glossy
Adhesive Pipe Marker Format
Die-Cut on Cards
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Adhesive Style
Permanent
Glow In The Dark
No
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Acid Waste, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color Orange, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.