Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Marker, Black, Air Return, PK5, 7009-1-PK

  • Mfr # 7009-1-PK

  • Zoro # G502141437


product price: $9.65
/pk 5, $1.93/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7009-1-PK
Zoro #
G502141437
UPC #
888434568842
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Roll Width
14 in
Character Height
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
With or Without Arrows
Without
Reflective
No
Maximum Pipe O.D.
7 7/8 in
Adhesive Style
Permanent
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Legend
Air Return
Minimum Pipe O.D.
2 1/2 in
Glow In The Dark
No
UV Resistant
No
Weather Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
Pipe Marker Package Type
Card
Legend Text Color
Black
Adhesive Material
Acrylic
Printed Language
English
Minimum Application Temperature
0 Degrees F
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Maximum Service Temperature
180 Degrees F
Finish
Glossy
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
Chemical Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.