Zoro Homepage

Pipe Marker, Black, Air Return, PK5, 7009-1HV-PK

  • Mfr # 7009-1HV-PK

  • Zoro # G702141176


product price: $20.15
/pk 5, $4.03/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7009-1HV-PK
Zoro #
G702141176
UPC #
888434568583
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Protective Coating
No Protective Coating
Fits Pipe O.D.
8 in and Larger
Adhesive Pipe Marker Format
Die-Cut on Cards
Glow In The Dark
No
Pipe Marker Package Type
Card
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Abrasion Resistant
Yes
Humidity Resistant
No
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
Adhesive Style
Permanent
Finish
Glossy
Legend Text Color
Black
Number of Pipe Markers
1
Pipe Marker Legend
Air Return
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Adhesive Material
Acrylic
Maximum Service Temperature
180 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.