Zoro Homepage

Pipe Marker, Black, Air Return, PK5, 7009-4-PK

  • Mfr # 7009-4-PK

  • Zoro # G202140914


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7009-4-PK
Zoro #
G202140914
UPC #
888434567517
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Pipe O.D.
3/4 in
Adhesive Style
Permanent
UV Resistant
No
Weather Resistant
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Glow In The Dark
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Coiled Plastic
Finish
Glossy
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Legend Text Color
Black
Adhesive Pipe Marker Format
Die-Cut on Cards
Humidity Resistant
No
Water Resistant
No
Adhesive Material
Acrylic
Pipe Marker Package Type
Card
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Pipe Marker Legend
Air Return
Chemical Resistant
Yes
Maximum Pipe O.D.
2 3/8 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Return, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.