Pipe Marker, Black, Air Supply, PK5, 7011-1HV-PK

  • Mfr # 7011-1HV-PK

  • Zoro # G402140783


product price: $20.55
/pk 5, $4.11/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Roll Length
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011-1HV-PK
Zoro #
G402140783
UPC #
888434566619
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Abrasion Resistant
Yes
Adhesive Pipe Marker Format
Die-Cut on Cards
Number of Pipe Markers
1
Weather Resistant
Yes
Maximum Service Temperature
180 Degrees F
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Air Supply
Pipe Marker Mounting Style
Adhesive Pipe Marker
Fits Pipe O.D.
8 in and Larger
Humidity Resistant
No
Water Resistant
No
UV Resistant
No
Minimum Pipe O.D.
8 in
Printed Language
English
Glow In The Dark
No
Pipe Marker Material
Vinyl
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
ISO 14726
No
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
Adhesive Style
Permanent
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Chemical Resistant
Yes
Protective Coating
No Protective Coating
Average Outdoor Durability
8 to 10 yr
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.