Zoro Homepage

Pipe Marker, Black, Air Supply, PK5, 7011-3C-PK

  • Mfr # 7011-3C-PK

  • Zoro # G802140802


product price: $11.85
/pk 5, $2.37/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011-3C-PK
Zoro #
G802140802
UPC #
888434566039
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
With
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Water Resistant
No
Chemical Resistant
Yes
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Pipe O.D.
3/4 in
Pipe Marker Package Type
Card
Fits Pipe O.D.
3/4 in and Smaller
ANSI/ASME A13.1
Yes
Minimum Application Temperature
0 Degrees F
NFPA 99, CGA C-9
No
Number of Pipe Markers
3
UV Resistant
No
Finish
Glossy
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Pipe Marker Legend
Air Supply
Protective Coating
No Protective Coating
Legend Text Color
Black
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Adhesive Material
Acrylic
Weather Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color White, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.