Zoro Homepage

Pipe Marker, Black, Air Supply, PK5, 7011-4-PK

  • Mfr # 7011-4-PK

  • Zoro # G802140918


product price: $12.45
/pk 5, $2.49/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Roll Length
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7011-4-PK
Zoro #
G802140918
UPC #
888434567029
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Roll Width
7 in
Character Height
3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
With or Without Arrows
Without
Reflective
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Package Type
Card
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
UV Resistant
No
Adhesive Material
Acrylic
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Humidity Resistant
No
Pipe Marker Legend
Air Supply
Abrasion Resistant
Yes
Minimum Application Temperature
0 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Weather Resistant
Yes
Water Resistant
No
Adhesive Style
Permanent
Glow In The Dark
No
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Legend Text Color
Black
ANSI/ASME A13.1
Yes
Finish
Glossy
Minimum Pipe O.D.
3/4 in
Fits Pipe O.D.
3/4 to 2 3/8 in
Number of Pipe Markers
4
Average Outdoor Durability
8 to 10 yr
ISO 14726
No
Maximum Pipe O.D.
2 3/8 in
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Air Supply, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3/4 in, Background Color White, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.