Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Brady Pipe Marker, Black, Bleach Liquor, PK5, 7325-3C-PK 7325-3C-PK

Pipe Marker, Black, Bleach Liquor, PK5, 7325-3C-PK (Discontinued)

  • Mfr # 7325-3C-PK
  • Zoro # G002141067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7325-3C-PK
Zoro #
G002141067
UPC #
888434573778
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Orange
Reflective
No
With or Without Arrows
With
UV Resistant
No
Water Resistant
Yes
Pipe Marker Package Type
Card
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Fits Pipe O.D.
3/4 in and Smaller
ISO 14726
No
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Pipe Marker Legend
Bleach Liquor
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Finish
Glossy
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Number of Pipe Markers
3
Printed Language
English
Protective Coating
No Protective Coating
Legend Text Color
Black
Adhesive Material
Acrylic
Humidity Resistant
No
Pipe Marker Mounting Style
Adhesive Pipe Marker
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Bleach Liquor, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 1/2 in, Background Color Orange, With or Without Arrows With, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.