Pipe Marker, Black, Bleach Liquor, PK5, 8783-1HV-PK

  • Mfr # 8783-1HV-PK

  • Zoro # G002141463


product price:  $19.65
/pk 5, $3.93/ea

Key Features

Width
24 in
Thickness
0.004 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
8783-1HV-PK
Zoro #
G002141463
UPC #
888434575666
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.004 in
Height
4 in
Roll Length
4 in
Roll Width
24 in
Character Height
3 1/2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Chemical Resistant
Yes
Pipe Marker Package Type
Card
Abrasion Resistant
Yes
ISO 14726
No
Pipe Marker Material
Vinyl
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Water Resistant
Yes
Adhesive Material
Acrylic
ANSI/ASME A13.1
Yes
Printed Language
English
Pipe Marker Legend
Bleach Liquor
Weather Resistant
Yes
Finish
Glossy
Fits Pipe O.D.
8 in and Larger
Adhesive Pipe Marker Format
Die-Cut on Cards
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Minimum Pipe O.D.
8 in
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Number of Pipe Markers
1
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Adhesive Style
Permanent
UV Resistant
No
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Bleach Liquor, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.