Zoro Homepage

Pipe Marker, Black, Carbon Dioxide, PK5, 7038-1-PK

  • Mfr # 7038-1-PK

  • Zoro # G502141536


product price: $10.15
/pk 5, $2.03/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Roll Length
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7038-1-PK
Zoro #
G502141536
UPC #
888434570524
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
Without
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Maximum Pipe O.D.
7 7/8 in
Adhesive Style
Permanent
Pipe Marker Legend
Carbon Dioxide
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Pipe Marker Mounting Style
Adhesive Pipe Marker
ISO 14726
No
Legend Text Color
Black
Chemical Resistant
Yes
Minimum Pipe O.D.
2 1/2 in
ANSI/ASME A13.1
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Average Outdoor Durability
8 to 10 yr
Weather Resistant
Yes
Pipe Marker Package Type
Card
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Abrasion Resistant
Yes
Water Resistant
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Humidity Resistant
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Carbon Dioxide, Legend Text Color Black, IIAR System Abbreviation Not Applicable, IIAR Phase Not Applicable, IIAR Pressure Level Not Applicable, Character Height 2 in, Background Color Yellow, With or Without Arrows Without, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.